• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 9X160mm

Article no.: 789050 9X160

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

9 mm
Overall length 160 mm
Working length 100 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 4
Type of product Masonry drill

Identification numbers & Classifications

Article number 789050 9X160
EAN / GTIN 4002395376025
Manufacturer number 4932352944

Description

Version:

Drill head with square cross-section. Increased drilling speed due to 4-cutter head. Double the service life compared to 2 cutters. Large-volume 4-flute design. Sharper angled tip:
more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed.
PGM certified – verified precise and wall-plug-capable drill holes, both for chemical and for physical anchors.
4-edged, welded-on carbide head.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 4-flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart