• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 16X450mm

Article no.: 789050 16X450

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

16 mm
Overall length 450 mm
Working length 400 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 4
Type of product Masonry drill

Identification numbers & Classifications

Article number 789050 16X450
EAN / GTIN 4002395374786
Manufacturer number 4932352820

Description

Version:

Drill head with square cross-section. Increased drilling speed due to 4-cutter head. Double the service life compared to 2 cutters. Large-volume 4-flute design. Sharper angled tip:
more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed.
PGM certified – verified precise and wall-plug-capable drill holes, both for chemical and for physical anchors.
4-edged, slotted, robust and one-part soldered-on carbide insert. New head design in combination with acute-angle tip permits optimum feed when encountering rebar.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 4-flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 16X450mm

Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 16X450mm

16 mm 16 mm 16 mm
Shank SDS Plus SDS Plus SDS Plus
Tool material Carbide Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling Impact drilling
Type of product Masonry drill Masonry drill Masonry drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart