• The item cannot be ordered due to missing prices.

Mounting shank for masonry hole saws 105 mm

Article no.: 788022 105

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 105 mm
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of shank SDS-Plus
Type of product Mounting

Identification numbers & Classifications

Article number 788022 105
EAN / GTIN 4002395366255
Manufacturer number 4932399966

Description

Version:

With M16 thread and mounting hole for centre drill.

Suitable for:

Masonry hole saws: No. 788000

Supplied with:

Drill drift.

Note:

Centre drill No. 788070 size 120

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart