• The item cannot be ordered due to missing prices.

Carbide masonry hole saw without centre drill 50 mm

Article no.: 788000 50

Select article variation and quantity

Hole ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hole ⌀ 50 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Overall length 58 mm
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 788000 50
    EAN / GTIN 4002395312566
    Manufacturer number 4932344479

    Description

    Version:

    Hole saw tipped with diamond ground carbide cutter tips.
    With M16 internal thread for shank No. 788022.

    Application:

    For drilling larger holes and break-throughs with hammer or hammer drills in concrete, masonry, natural stone etc.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart