{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 4 mm | |
Tool material | Carbide | |
Use with impact / without impact | not for impact drilling | |
Shank | Plain shank | |
Flute length | 39 mm | |
overall length | 75 mm | |
Number of cutting edges Z | 2 | |
Type of product | Multi-purpose drill |
Article number | 787040 4 | |
EAN / GTIN | 9002740008101 | |
Manufacturer number | 0017200400100 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped multi-purpose drill, Drill ⌀: 4mm |
||
Drill ⌀ | 4 mm | 4 mm |
overall length | 75 mm | 75 mm |
Shank | Plain shank | Plain shank |
Tool material | Carbide | Carbide |
Flute length | 39 mm | 40 mm |
Use with impact / without impact | not for impact drilling | not for impact drilling |
Type of product | Multi-purpose drill | Multi-purpose drill |