• The item cannot be ordered due to missing prices.

Carbide-tipped multi-purpose drill 12 mm

Article no.: 787040 12

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 12 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Flute length 90 mm
overall length 150 mm
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787040 12
EAN / GTIN 9002741152087
Manufacturer number 0017201200100

Description

Version:

The carbide insert is diamond ground all round, giving extra-sharp, super-hard cutting edges. Patented 4-step profile for quick removal of chips and swarf.

Application:

Precise drilling in tiles, masonry and concrete, metal, wood, and plastics.

Note:

Caution - only for rotary use (without hammer action!)

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped multi-purpose drill  12 mm

Carbide-tipped multi-purpose drill 12 mm

Drill ⌀ 12 12
overall length 150 150
Shank Plain shank Plain shank
Tool material Carbide Carbide
Flute length 90 85
Use with impact / without impact not for impact drilling not for impact drilling
Type of product Multi-purpose drill Multi-purpose drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart