• The item cannot be ordered due to missing prices.

Carbide masonry drill, ⌀: 4mm

Article no.: 786070 4

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

4 mm
Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Working length 40 mm
Overall length 75 mm
Shank ⌀ 4 mm
Type of product Masonry drill

Identification & Classification

Article number 786070 4
EAN / GTIN 4062406770396
Manufacturer number 786070 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling dowel holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic.
Also suitable for drilling hardened steel due to corrected cutting edge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart