{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Working length | 80 mm | |
Overall length | 120 mm | |
Shank ⌀ | 10 mm | |
Type of product | Masonry drill |
Article number | 786070 10 | |
EAN / GTIN | 4062406773458 | |
Manufacturer number | 786070 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |