• The item cannot be ordered due to missing prices.

Cordless pop rivet tool M12BPRT M12BPRT-0

Article no.: 770450 M12BPRT-0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 20.32 mm
for pop rivets in all materials up to 4.8 mm
Setting force 9000 N
Number of rechargeable batteries contained 0
Battery voltage 12 V
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770450 M12BPRT-0
EAN / GTIN 4058546223496
Manufacturer number 4933464404

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

Nozzles 2.4, 3.2, 4.0, 4.8 mm in a plastic case.

Note:

See No. 073814, 073815, 073829, 073839 and 073840 for suitable spare batteries and chargers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart