• The item cannot be ordered due to missing prices.

Cordless pop rivet tool M12BPRT M12BPRT

Article no.: 770450 M12BPRT

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Tool stroke 20.32 mm
for pop rivets in all materials up to 4.8 mm
Setting force 9000 N
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Weight including rechargeable battery 2.1 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770450 M12BPRT
EAN / GTIN 4058546223502
Manufacturer number 4933464405

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

Supplied with Li-ion battery No. 073814 MB12 and charger in a plastic case, nozzles 2.4, 3.2, 4.0, 4.8 mm.

Note:

See No. 073814, 073815, 073829, 073839 and 073840 for suitable spare batteries and chargers. A version without battery and without charger can be found under No. 770450 M12BPRT-0.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart