• The item cannot be ordered due to missing prices.

Spare nozzle, Type: 124

Article no.: 770240 124

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 16 mm
Bore ⌀ 2.7 mm
Type of product Nozzle

Identification numbers & Classifications

Article number 770240 124
EAN / GTIN 4045197230119
Manufacturer number 770240 124

Description

Suitable for:

Hand pop riveter No. 770200.

Suitable for:

Aluminium and copper pop rivets: 4 mm
Steel blind rivets: 4 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart