• The item cannot be ordered due to missing prices.

Spare nozzle 024

Article no.: 770240 024

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length 13.4 mm
    Bore ⌀ 1.7 mm
    Type of product Nozzle

    Identification numbers & Classifications

    Article number 770240 024
    EAN / GTIN 4045197230096
    Manufacturer number 770240 024

    Description

    Suitable for:

    Hand pop riveter No. 770200.

    Suitable for:

    Aluminium and copper pop rivets: 2.4 mm
    Steel blind rivets: 2.4 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart