{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Length cutter | 62 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number | 760500 300 | |
EAN / GTIN | 4010220020555 | |
Manufacturer number | D218-300-H |
This article |
Recommendations |
|
---|---|---|
Tin snips Stainless steel (INOX), right-hand cutting, overall length: 300mm |
||
overall length | 300 mm | 300 mm |
Length cutter | 62 mm | 62 mm |
Application type | right-hand cutting | right-hand cutting |
Type of product | Scissors | Scissors |