{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Length cutter | 62 mm | |
Application type | right-hand cutting | |
Type of product | Scissors |
Article number |
760601 300
Copy |
|
EAN / GTIN |
4062406253806
Copy |
|
Manufacturer number |
760601 300
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |