• The item cannot be ordered due to missing prices.

Light metal hammer 250 g

Article no.: 756500 250

Select article variation and quantity

Weight (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 250 g
Head length 80 mm
Head ⌀ 40 mm
Handle length 300 mm
Type of product Hammer

Identification numbers & Classifications

Article number 756500 250
EAN / GTIN 4039067045200
Manufacturer number 075 H/250 G

Description

Version:

Cylindrical hammer body of annealed aluminium bar. With hickory handle.

Application:

For sheet metal forming, beating out and assembly work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart