• The item cannot be ordered due to missing prices.

Light metal hammer, Weight: 1000g

Article no.: 756500 1000

Select article variation and quantity

Weight (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 1,000 g
Head length 130 mm
Head ⌀ 60 mm
Handle length 360 mm
Type of product Hammer

Identification numbers & Classifications

Article number 756500 1000
EAN / GTIN 4039067045248
Manufacturer number 075 H/1000 G

Description

Version:

Cylindrical hammer body of annealed aluminium bar. With hickory handle.

Application:

For sheet metal forming, beating out and assembly work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart