• The item cannot be ordered due to missing prices.

Dead-blow sledge hammer 80/4

Article no.: 755400 80/4

Select article variation and quantity

Hammer head ⌀ (mm) / Weight (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SUPERCRAFT
Hammer head ⌀ 80 mm
Series SUPERCRAFT®
Head length with inserts 200 mm
Striking face ⌀ of the inserts 80 mm
Handle length 800 mm
Overall length 880 mm
Weight 4.41 kg
Material of body Steel
Material of insert Nylon, white, hard
Material of the handle Hickory wood
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 755400 80/4
EAN / GTIN 4030618301851
Manufacturer number 3366.081

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head. With handle of premium quality hickory wood.

Spare part:

For spare nylon insert see No. 754910; for spare hickory handle see No. 755140.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart