• The item cannot be ordered due to missing prices.

Dead-blow hammer with fibre glass handle 40 mm

Article no.: 755001 40

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SUPERCRAFT
Hammer head ⌀ 40 mm
Serie SUPERCRAFT®
Head length with inserts 115 mm
Overall length 365 mm
Weight 0.79 kg
Handle ergonomic
Material of insert Nylon, white, hard
Material of the handle Glass fibre handle
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 755001 40
EAN / GTIN 4030618312796
Manufacturer number 3399.040

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Unbreakable, non-slip 3-component handle with fibreglass core.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart