{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 60 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 145 mm | |
Overall length | 325 mm | |
Weight | 1.75 kg | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Steel tube | |
Surface | Powder coated paint finish | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754900 60 | |
EAN / GTIN | 4030618301738 | |
Manufacturer number | 3377.060 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with steel tube handle, Hammer head ⌀: 60mm |
||
Overall length | 325 mm | 380 mm |
Weight | 1.75 kg | 1.36 kg |
Hammer head ⌀ | 60 mm | 60 mm |
Material of insert | Nylon, white, hard | plastic sheathed |
Material of body | Steel tube | Steel |
Material of the handle | Steel tube | Steel |
Type of product | Hammer | Hammer |