{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 40 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 115 mm | |
Overall length | 300 mm | |
Weight | 0.805 kg | |
Material of body | Steel tube | |
Material of insert | Nylon, white, hard | |
Material of the handle | Steel tube | |
Surface | Powder coated paint finish | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754900 40 | |
EAN / GTIN | 4030618301707 | |
Manufacturer number | 3377.040 |