{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 60 mm | |
Serie | PB 303 | |
Head length with inserts | 120 mm | |
Handle length | 360 mm | |
Overall length | 420 mm | |
Weight | 1.59 kg | |
Material of body | Steel | |
Material of insert | Nylon, white | |
Material of the handle | Glass fibre | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754800 60 | |
EAN / GTIN | 7610733087129 | |
Manufacturer number | 303.7 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with nylon inserts Superglas handle 60 mm |
||
Overall length | 420 | 380 |
Weight | 1.59 | 1.36 |
Hammer head ⌀ | 60 | 60 |
dead-blow | yes | |
Material of insert | Nylon, white | plastic sheathed |
Material of the handle | Glass fibre | Steel |
Type of product | Hammer | Hammer |