{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 27 mm | |
Serie | PB 303 | |
Head length with inserts | 90 mm | |
Handle length | 265 mm | |
Overall length | 290 mm | |
Weight | 0.33 kg | |
Material of body | Steel | |
Material of insert | Nylon, white | |
Material of the handle | Glass fibre | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754800 27 | |
EAN / GTIN | 7610733087075 | |
Manufacturer number | 303.2 |