{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 60 mm | |
Head length with inserts | 120 mm | |
Handle length | 360 mm | |
Overall length | 420 mm | |
Weight | 1.47 kg | |
Material of body | Steel | |
Material of insert | Nylon, white | |
Material of the handle | Hickory wood | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754700 60 | |
EAN / GTIN | 7610733003495 | |
Manufacturer number | 300.7 |
This article |
Recommendations |
|
---|---|---|
Dead-blow hammer with nylon inserts Hickory handle, Hammer head ⌀: 60mm |
||
Overall length | 420 mm | 380 mm |
Weight | 1.47 kg | 1.36 kg |
Hammer head ⌀ | 60 mm | 60 mm |
Material of insert | Nylon, white | plastic sheathed |
Material of body | Steel | Steel |
Material of the handle | Hickory wood | Steel |
Type of product | Hammer | Hammer |