• The item cannot be ordered due to missing prices.

Dead-blow hammer with nylon inserts Hickory handle, Hammer head ⌀: 50mm

Article no.: 754700 50

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 50 mm
Head length with inserts 110 mm
Handle length 335 mm
Overall length 385 mm
Weight 1.05 kg
Material of body Steel
Material of insert Nylon, white
Material of the handle Hickory wood
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 754700 50
EAN / GTIN 7610733003488
Manufacturer number 300.6

Description

Version:

Strong steel central piece (T-piece) with spigot and collar for holding the inserts. Inserts of wear-resistant nylon (medium hard).
With handle of American hickory wood.
Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare inserts see No. 754720 and 754730.
See No. 754840 for spare blade.

Downloads & documents

Compare with similar products

This article


Recommendations


Dead-blow hammer with nylon inserts Hickory handle, Hammer head ⌀: 50mm

Dead-blow hammer with nylon inserts Hickory handle, Hammer head ⌀: 50mm

Weight 1.05 kg 0.89 kg
Hammer head ⌀ 50 mm 50 mm
Head length with inserts 110 mm 117 mm
Type of product Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart