• The item cannot be ordered due to missing prices.

Spare insert Cellidor 40 mm

Article no.: 754600 40

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 100 L
Hammer head ⌀ 40 mm
Series 100L
Colour yellow
Quantity 1
Material Cellidor
Type of product Striking insert

Identification numbers & Classifications

Article number 754600 40
EAN / GTIN 4013288191069
Manufacturer number 05000125001

Description

Suitable for:

Plastic mallet No. 754500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart