{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 100 L | |
Hammer head ⌀ | 22 mm | |
Series | 100L | |
Colour | yellow | |
Quantity | 1 | |
Material | Cellidor | |
Type of product | Striking insert |
Article number | 754600 22 | |
EAN / GTIN | 4013288191045 | |
Manufacturer number | 05000105001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |