• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer without inserts, with handle 50G mm

Article no.: 753300 50G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 50 mm
Series SIMPLEX soft-faced hammer
Head length with inserts 135 mm
Striking face ⌀ of the inserts 50 mm
Handle length 310 mm
Overall length 365 mm
Material of body Cast steel
Type of product Soft-faced hammer housing

Identification numbers & Classifications

Article number 753300 50G
EAN / GTIN 2050001008442

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft mallets and driving mallets: Aluminium or annealed cast iron housing; wooden handle.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart