{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 5112 | |
Handle length | 900 mm | |
for hammers of weight | 8 kg - 10 kg | |
Type of product | Handle |
Article number | 751700 900 | |
EAN / GTIN | 4028656582905 | |
Manufacturer number | 48209000 |