• The item cannot be ordered due to missing prices.

Hammer handle, Handle length: 360mm

Article no.: 751700 360

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 5111
Handle length 360 mm
for hammers of weight 1 kg
Type of product Handle

Identification numbers & Classifications

Article number 751700 360
EAN / GTIN 4028656482700
Manufacturer number 48203600

Description

Version:

Made of knotless wood, quality class 1a. Straight grown. Grain parallel to handle axis. The surface is ground smooth and waxed.
Cambered style.

Standard:

DIN 5111 and DIN 5112.

Suitable for:

Hammers with oval eye to DIN.

Note:

Not suitable for hammer No. 750125 and No. 750810.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart