• The item cannot be ordered due to missing prices.

Copper hammer with hickory handle 2000 g

Article no.: 751200 2000

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 2,000 g
Handle length 380 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751200 2000
EAN / GTIN 4039067045590
Manufacturer number 070 H/2000 G

Description

Version:

Hammer head of copper bar material, edges broken.
With hickory handle.

Spare part:

Spare handle available under No. 751205.

Downloads & documents

Compare with similar products

This article


Recommendations


Copper hammer with hickory handle 2000 g

Copper hammer with hickory handle 2000 g

Weight without handle 2,000 2,000
Handle length 380 380
Type of product Hammer Hammer

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart