• The item cannot be ordered due to missing prices.

Hickory hammer handle with wedge, Handle length: 380mm

Article no.: 751205 380

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 380 mm
Material Hickory wood
Type of product Handle

Identification numbers & Classifications

Article number 751205 380
EAN / GTIN 8024886004763
Manufacturer number 332H 380

Description

Suitable for:

Copper hammer no. 751200.

Suitable for:

No. 751200 with weight: 2000 g

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart