• The item cannot be ordered due to missing prices.

Sledge hammer with hickory handle, Weight without handle: 5kg

Article no.: 750811 5

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 5 kg
Handle length 800 mm
Material of the handle Hickory wood
Type of product Hammer

Identification numbers & Classifications

Article number 750811 5
EAN / GTIN 4062406712167
Manufacturer number 750811 5

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With hickory handle.

Standard:

DIN 1042

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart