• The item cannot be ordered due to missing prices.

Sledge hammer with hickory handle 10 kg

Article no.: 750811 10

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 10 kg
Handle length 900 mm
Material of the handle Hickory wood
Type of product Hammer

Identification numbers & Classifications

Article number 750811 10
EAN / GTIN 4062406712198
Manufacturer number 750811 10

Description

Version:

Forged hammer head, hardened, tempered, and ground on all faces. Surface painted black, working faces bright finished.
With hickory handle.

Standard:

DIN 1042

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart