{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 450 g | |
Rectangular head | 28 mm | |
Handle length | 320 mm | |
Type of product | Hammer |
Article number | 750700 28 | |
EAN / GTIN | 2050001008541 | |
Manufacturer number | 100PE/28 MM |