• The item cannot be ordered due to missing prices.

Joiner’s hammer 25 mm

Article no.: 750700 25

Select article variation and quantity

Rectangular head (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 320 g
Rectangular head 25 mm
Handle length 300 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750700 25
EAN / GTIN 2050001008237
Manufacturer number 100PE/25 MM

Description

Version:

Forged hammer head, hardened and tempered. Surface painted black, working face bright finished. With ash wood handle.

Standard:

DIN 5109

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart