• The item cannot be ordered due to missing prices.

Engineer’s hammer with steel tube handle 500 g

Article no.: 750300 500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 500 g
Handle length 275 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750300 500
EAN / GTIN 4016134502477
Manufacturer number 5041050500

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With steel handle and non-slip rubber grip.
With forged-on handle protection sleeve.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart