{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 300 g | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 750300 300 | |
EAN / GTIN | 4016134502460 | |
Manufacturer number | 5041050300 |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer with steel tube handle, Weight without handle: 300g |
||||
Weight without handle | 300 g | 300 g | 300 g | 300 g |
Handle length | 260 mm | 300 mm | 300 mm | 300 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |