• The item cannot be ordered due to missing prices.

Engineer’s hammer SecuTec® with Handle protection sleeve 1500 g

Article no.: 750115 1500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1,500 g
Handle length 380 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750115 1500
EAN / GTIN 4016671028003
Manufacturer number 0001202-1500

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
SecuTec® safety hammer with handle protection sleeve of steel with collar and secured with PICARD wedge screw (the pull-off values of the hammer head are many times greater than the DIN pull-off values).

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 751680.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer SecuTec® with Handle protection sleeve 1500 g

Engineer’s hammer SecuTec® with Handle protection sleeve 1500 g

Weight without handle 1,500 1,500 1,500
Handle length 380 380 380
Type of product Hammer Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart