{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spring No. 1 = ⌀ | 6 mm | |
Spring No. 1 = length | 35 mm | |
Spring No. 2 = ⌀ | 4 mm | |
Spring No. 2 = length | 18 mm | |
Number of springs | 2 | |
Type of product | Spring |
Article number | 749610 95 | |
EAN / GTIN | 4049002084034 | |
Manufacturer number | R439 129-3 |