{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spring No. 1 = ⌀ | 11 mm | |
Spring No. 1 = length | 36 mm | |
Spring No. 2 = ⌀ | 6 mm | |
Spring No. 2 = length | 24 mm | |
Number of springs | 2 | |
Type of product | Spring |
Article number | 749610 130 | |
EAN / GTIN | 4049002015793 | |
Manufacturer number | R439 131-3 |
This article |
Recommendations |
|
---|---|---|
Set of springs 2 pieces, Type: 130 |
||
Number of springs | 2 | 2 |
Spring No. 1 = ⌀ | 11 mm | 6.4 − 8 mm |
Spring No. 1 = length | 36 mm | 25 mm |
Spring No. 2 = ⌀ | 6 mm | 8 mm |
Spring No. 2 = length | 24 mm | 40 mm |
Type of product | Spring | Spring |