• The item cannot be ordered due to missing prices.

Mechanic's pin punches 7 mm

Article no.: 747500 7

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Point ⌀ D 7 mm
    overall length L1 130 mm
    Mandrel length L2 40 mm
    Shank ⌀ S 10 mm
    Point hardness 59 HRC
    Type of striking head head specially annealed
    Material Extra chrome vanadium steel
    Surface chrome-plated
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 747500 7
    EAN / GTIN 7610733200528
    Manufacturer number 715.7

    Description

    Version:

    Round steel, exceptionally slim and handy. With knurled shank. Through hardened, head specially annealed to prevent splintering. Highest possible tip hardness (approx. 59 HRC) with exceptional toughness. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

    Material:

    Extra chrome vanadium steel, surface chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart