• The item cannot be ordered due to missing prices.

Mechanic’s pin punch set in a plastic stand, Number of pin punches: 11

Article no.: 747700 11

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 747700 11
EAN / GTIN 7610733086917
Manufacturer number 715.H

Description

Version:

Round steel, exceptionally slim and handy. With knurled shank. Through hardened, head specially annealed to prevent splintering. Highest possible tip hardness (approx. 59 HRC) with exceptional toughness. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Extra chrome vanadium steel, surface chrome-plated.

Content:

1 pc. each pin punch No. 747500: Size 1; 2; 3; 4; 5; 6; 7; 8; 9
1 pc. centre punch No. 749200: Size 90 and 100

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart