• The item cannot be ordered due to missing prices.

Pin punch with handle, Tip ⌀: 5mm

Article no.: 747100 5

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 5 mm
overall length L1 200 mm
Mandrel length L2 70 mm
Shank ⌀ S 10 mm
Type of striking head head specially annealed
Handle Shock-absorbing multi-component covering
Hardening and tempering through hardened
Material Round steel
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747100 5
EAN / GTIN 3148511594537
Manufacturer number 249.G5

Description

Version:

Round steel with cylindrical shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart