• The item cannot be ordered due to missing prices.

Pin punch with handle 16 mm

Article no.: 747100 16

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tip ⌀ 16 mm
    overall length L1 310 mm
    Mandrel length L2 160 mm
    Shank ⌀ S 18 mm
    Type of striking head head specially annealed
    Handle Shock-absorbing multi-component covering
    Hardening and tempering through hardened
    Material Round steel
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 747100 16
    EAN / GTIN 3148511594612
    Manufacturer number 249.G16

    Description

    Version:

    Round steel with cylindrical shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart