• The item cannot be ordered due to missing prices.

Pin punch, standard quality, painted 8 mm

Article no.: 747000 8

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Point ⌀ D 8 mm
    Standard DIN 6450 C
    overall length L1 150 mm
    Mandrel length L2 50 mm
    Shank ⌀ S 12 mm
    Material Chrome vanadium air hardening steel
    Surface painted
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 747000 8
    EAN / GTIN 4049002002878
    Manufacturer number R450 008 0

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.

    Standard:

    DIN 6450.
    Safety tested to DIN 7255.

    Material:

    Standard quality of chrome vanadium air hardening steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart