{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Point ⌀ D | 14 mm | |
Standard | DIN 6450 C | |
overall length L1 | 150 mm | |
Mandrel length L2 | 50 mm | |
Shank ⌀ S | 16 mm | |
Material | Chrome vanadium air hardening steel | |
Surface | painted | |
Type of product | Parallel pin punches |
Article number | 747000 14 | |
EAN / GTIN | 4049002021060 | |
Manufacturer number | R451 014 0 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |