• The item cannot be ordered due to missing prices.

Pin punch with handle 4 mm

Article no.: 746940 4

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Tip ⌀ 4 mm
Pin length 67 mm
overall length 175 mm
Point hardness 59 HRC
Type of striking head specially annealed
Handle Plastic handle with skin-friendly elastomer coating
Material Extra chrome vanadium steel, special quality
Surface chrome-plated
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 746940 4
EAN / GTIN 7610733254910
Manufacturer number 758.4

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart