• The item cannot be ordered due to missing prices.

Pin punch set with handle in an ABS plastic box, Number of pin punches: 6

Article no.: 746950 6

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pin punches 6
Type of product Parallel pin punches

Identification & Classification

Article number 746950 6
EAN / GTIN 7610733254958
Manufacturer number 758.SET

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

Content:

1 each pin punch No. 746940: Size 2; 3; 4; 5; 6; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart