• The item cannot be ordered due to missing prices.

Stone chisel flat 1000 mm

Article no.: 742500 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 1,000 mm
    Blade width 34 mm
    Shank ⌀ 22 mm
    Type of product Chisels

    Identification numbers & Classifications

    Article number 742500 1000
    EAN / GTIN 4049002007989
    Manufacturer number R352 1000 2

    Description

    Version:

    Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

    Standard:

    DIN 7254 (flat)
    Safety tested to DIN 7255.

    Material:

    Chrome vanadium air hardened steel, red dip painted.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart