• The item cannot be ordered due to missing prices.

Stone chisel flat, overall length: 600mm

Article no.: 742500 600

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 600 mm
Blade width 30 mm
Shank ⌀ 20 mm
Type of product Chisels

Identification numbers & Classifications

Article number 742500 600
EAN / GTIN 4049002007965
Manufacturer number R350 600 2

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 7254 (flat)
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, red dip painted.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart